Menu Search
HAMMOND MANUFACTURING #EN4SD242420WGY

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 24 x 24 x 20 in.

SKU # 62398044596
RoHS Compliant
View more versions of this product
Height: 24 in. (609.6mm)
Width: 24 in. (609.6mm)
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body and Door
Cover Latching: Latch, 2 x 1/4 Turn Slot
Depth: 20 in. (508mm)
Optional Panel: EP2424
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Cover Mounting: Hinge
Cover Type: Window
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66