Menu Search
HAMMOND MANUFACTURING #EN4SD243010LG

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 24 x 30 x 10 in.

SKU # 62398006942
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 30 in. (762mm)
Depth: 10 in. (254mm)
Mounting: Internal Holes
Optional Panel: EP2430

Additional Info: Additional Ratings: IEC 60529, IP66