Menu Search
HAMMOND MANUFACTURING #EN4SD24308LG

Eclipse Enclosure, Wall Mount; Steel; RAL 7035; HxWxD: 24 x 30 x 8 in.

SKU # 62398006943
RoHS Compliant
View more versions of this product
Height: 24 in.
Width: 30 in.
Material Thickness: 14 Gauge
Cover Latching: Slotted Quarter Turns
Optional Panel: EP2430
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: Light Gray, RAL 7035
Cover Mounting: Hinge
Cover Type: Solid
Depth: 8 in.
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66