Menu Search
HAMMOND MANUFACTURING #ST302420LG

Enclosure, Wall Mount; Mild Steel; HxWxD: 30 x 24 x 20 in.

SKU # 62398060155 Manufacturer Series: ST
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Door and Body
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 30 in. (762mm)
Width: 24 in. (609.6mm)
Depth: 20 in. (508mm)
Optional Panel: EP3024

Additional Info: Additional Ratings: IEC 60529, IP66