Menu Search
HAMMOND MANUFACTURING #EN4SD30248WGY

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 30 x 24 x 8 in.

SKU # 62398044575
RoHS Compliant
View more versions of this product
Width: 24 in. (609.6mm)
Height: 30 in. (762mm)
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body and Door
Cover Latching: Latch, 2 x 1/4 Turn Slot
Depth: 8 in. (203.2mm)
Optional Panel: EP3024
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Cover Mounting: Hinge
Cover Type: Window
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66