Menu Search
HAMMOND MANUFACTURING #HW30248GYHK

Enclosure, Wall Mount; Mild Steel; HxWxD: 30 x 24 x 8 in.

SKU # 62398005808 Manufacturer Series: HWHK
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: 3 Point Roller Latch, Handle
Cover Type: Solid
Height: 30 in. (762mm)
Width: 24 in. (609.6mm)
Depth: 8 in. (203.2mm)
Optional Panel: 18P2721

Additional Info: Additional Ratings: IEC 60529, IP66