Menu Search
HAMMOND MANUFACTURING #ST30248LG

Enclosure, Wall Mount; Mild Steel; HxWxD: 30 x 24 x 8 in.

SKU # 62398060156 Manufacturer Series: ST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge Body, 14 Gauge Door
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 30 in. (762mm)
Width: 24 in. (609.6mm)
Depth: 8 in. (203.2mm)
Optional Panel: EP3024

HMN ST30248LG 30X24X8-SLP/T-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66