Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Enclosures, Racks, and Cabinets
Electrical Enclosures and Junction Boxes
Wall Mount Enclosures
#1418N4KK8
HAMMOND MANUFACTURING
#1418N4KK8
Enclosure, Wall Mount; Mild Steel; HxWxD: 30 x 30 x 8 in.
SKU
#
62398038100
Manufacturer Series:
1418 N4
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Wall Mount Enclosure
NEMA:
3R, 4, 12, 13
Material:
Mild Steel
Finish:
ANSI 61 Gray
Material Thickness:
14 Gauge
Cover Mounting:
Hinge, Continuous
Cover Latching:
Clamps
Cover Type:
Solid
Height:
30 in. (762mm)
Width:
30 in. (762mm)
Depth:
8 in. (203.2mm)
Mounting:
Brackets
Description
Additional Info: Additional Ratings: IEC 60529, IP66
Downloads
Data Sheet 1