Menu Search
HAMMOND MANUFACTURING #EN4TD304810LG

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 30 x 48 x 10 in.

SKU # 62398014067
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 12, 3R
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: 3 Point Latch, Key Lock Handle
Cover Type: Solid, Two Door
Height: 30 in. (762mm)
Width: 48 in. (1219mm)
Depth: 10 in. (254mm)
Mounting: Internal Holes
Optional Panel: EP3048

Additional Info: Additional Ratings: IEC 60529, IP54