Menu Search
HAMMOND MANUFACTURING #EN4TD306010LG

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 30 x 60 x 10 in.

SKU # 62398014069
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 12, 3R
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: 3 Point Latch, Key Lock Handle
Cover Type: Solid, Two Door
Height: 30 in. (762mm)
Width: 60 in. (1524mm)
Depth: 10 in. (254mm)
Mounting: Internal Holes
Optional Panel: EP3060

Additional Info: Additional Ratings: IEC 60529, IP54