The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #EN4TD364812LG

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 36 x 48 x 12 in.

SKU # 62398006727
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 12, 3R
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: 3 Point Latch, Key Lock Handle
Cover Type: Solid, Two Door
Height: 36 in. (914.4mm)
Width: 48 in. (1219mm)
Depth: 12 in. (304.8mm)
Mounting: Internal Holes
Optional Panel: EP3648

Additional Info: Additional Ratings: IEC 60529, IP54