Menu Search
HAMMOND MANUFACTURING #1418JO9

Enclosure, Wall Mount; Mild Steel; HxWxD: 42 x 30 x 9 in.

SKU # 62398037820 Manufacturer Series: 1418J
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 12
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Solid
Height: 42 in. (1066.8mm)
Width: 30 in. (762mm)
Depth: 9 in. (228.6mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54