Menu Search
HAMMOND MANUFACTURING #1418N4P12

Enclosure, Wall Mount; Mild Steel; HxWxD: 42 x 36 x 12 in.

SKU # 62398038210 Manufacturer Series: 1418 N4
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 42 in. (1066.8mm)
Width: 36 in. (914.4mm)
Depth: 12 in. (304.8mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66