Menu Search
HAMMOND MANUFACTURING #N1A423612

Enclosure, Wall Mount; Mild Steel; HxWxD: 42 x 36 x 12 in.

SKU # 62398028113 Manufacturer Series: N1A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 12 Gauge Panel
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 42 in. (1066.8mm)
Width: 36 in. (914.4mm)
Depth: 12 in. (304.8mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20