Specifications
Height:
48 in.
Width:
24 in.
Material Thickness:
14 Gauge
Cover Latching:
3-Point Latch
Optional Panel:
EP4824
Type:
Wall Mount Enclosure
NEMA:
3R, 4, 12
Material:
Mild Steel
Finish:
Gray, ANSI 61
Cover Mounting:
Hinge
Cover Type:
Solid
Depth:
8 in.
Mounting:
Internal Holes
Description
Additional Info: Additional Ratings: IEC 60529, IP66