Menu Search
HAMMOND MANUFACTURING #1418JS11

Enclosure, Wall Mount; Mild Steel; HxWxD: 48 x 36 x 11 in.

SKU # 62398036691 Manufacturer Series: 1418J
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 12
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Solid
Height: 48 in. (1219.2mm)
Width: 36 in. (914.4mm)
Depth: 11 in. (279.4mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54