Menu Search
HAMMOND MANUFACTURING #ST483612LG

Enclosure, Wall Mount; Mild Steel; HxWxD: 48 x 36 x 12 in.

SKU # 62398060165 Manufacturer Series: ST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Door and Body
Cover Mounting: Hinge
Cover Latching: 3 Point Latch
Cover Type: Solid
Height: 48 in. (1219.2mm)
Width: 36 in. (914.4mm)
Depth: 12 in. (304.8mm)
Optional Panel: EP4836

HMN ST483612LG 48X36X12-SLP/T-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66