You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
HAMMOND MANUFACTURING #EN4SD723020GY

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 72 x 30 x 20 in.

SKU # 62398001502
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: 5 Point Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 72 in. (1828.8mm)
Width: 30 in. (762mm)
Depth: 20 in. (508mm)
Mounting: Internal Holes
Optional Panel: EP7230

Additional Info: Additional Ratings: IEC 60529, IP66