Menu Search
HAMMOND MANUFACTURING #EN4TD24428GY

Eclipse Enclosure, Wall Mount; Mild Steel; HxWxD: 24 x 42 x 8 in.

SKU # 62398044752
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 24 in. (609.6mm)
Width: 42 in. (1066mm)
Depth: 8 in. (203.2mm)
Optional Panel: EP2442
Type: Wall Mount Enclosure
NEMA: 12, 3R
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: 3 Point Latch, Key Lock Handle
Cover Type: Solid, Two Door
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP54