Menu Search
HAMMOND MANUFACTURING #PJ1086

Enclosure, Wall Mount; Nonmetallic; HxWxD: 10.13 x 8.26 x 6.13 in.

SKU # 62398095048 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Lift Off
Cover Latching: Screw
Height: 10.13 in. (257mm)
Width: 8.26 in. (210mm)
Depth: 6.13 in. (156mm)
Mounting: Bracket
Optional Panel: 14R0907

Additional Info: NEMA Ratings: NEMA 1,2,3,4,12,13, IEC: IP66