Menu Search
HAMMOND MANUFACTURING #PJU1084L

Enclosure, Wall Mount; Nonmetallic; HxWxD: 10 x 8 x 4 in.

SKU # 62398002117 Manufacturer Series: PJU
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Height: 10 in.
Width: 8 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: 14R0907

Additional Info: Latch Style: Draw Type Snap Latch