Menu Search
HAMMOND MANUFACTURING #PJ14126L

Enclosure, Wall Mount; Nonmetallic; HxWxD: 14.13 x 12.26 x 6.13 in.

SKU # 62398095120 Manufacturer Series: PJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Height: 14.13 in.
Width: 12.26 in.
Depth: 6.13 in.
Mounting: External Feet

Additional Info: Latch Style: Draw Type Snap Latch. Cover Style: Raised Lid