Menu Search
HAMMOND MANUFACTURING #PJ18168

Enclosure, Wall Mount; Nonmetallic; HxWxD: 18 x 16 x 8 in.

SKU # 62398095064 Manufacturer Series: PJ
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 18 in.
Width: 16 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: P1868

Additional Info: Additional Ratings: NEMA 12,13