Menu Search
HAMMOND MANUFACTURING #PJ24248RT

Enclosure, Wall Mount; Nonmetallic; HxWxD: 24 x 24 x 8 in.

SKU # 62398070345 Manufacturer Series: PJ
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Height: 24 in.
Width: 24 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: 18P2121

Additional Info: Latch Style: Draw Type Twist Latch. Cover Style: Raised Lid