Menu Search
HAMMOND MANUFACTURING #1594CGY

Enclosure, Wall Mount; Nonmetallic; HxWxD: 4 x 2.5 x 1.3. in.

SKU # 62398056364 Manufacturer Series: 1594
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: Nonmetallic
Finish: Gray
Material Specification: ABS
Cover Mounting: Screw On
Cover Latching: Screw
Height: 4 in. (105mm)
Width: 2.5 in. (66mm)
Depth: 1.3 in. (33mm)