Menu Search
HAMMOND MANUFACTURING #PJ664

Enclosure, Wall Mount; Nonmetallic; HxWxD: 6.1 x 6.1 x 4.13 in.

SKU # 62398095040 Manufacturer Series: PJ
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 6P
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Solid
Height: 6.1 in. (155mm)
Width: 6.1 in. (155mm)
Depth: 4.13 in. (110mm)
Mounting: External Feet
Optional Panel: 14R0505

Additional Info: NEMA Ratings: NEMA 1, 2, 3, 4, 12, 13, IEC: IP66