Menu Search
HAMMOND MANUFACTURING #1591XXFBK

Enclosure, Wall Mount; Nonmetallic; HxWxD: 8.7 x 5.9 x 2.3 in.

SKU # 62398051078 Manufacturer Series: 1591 XX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: Nonmetallic
Finish: Black
Material Specification: ABS
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 8.7 in. (221mm)
Width: 5.9 in. (150mm)
Depth: 2.3 in. (60mm)
Mounting: Internal Holes

HMN 1591XXFBK G-P-PLST-ENCL

Additional Info: IEC: IP54