Menu Search
HAMMOND MANUFACTURING #1554B2GY

Enclosure, Wall Mount; Polycarbonate; HxWxD: 2.6 x 2.6 x 1.6 in.

SKU # 62398084280 Manufacturer Series: 1554
Type: Wall Mount Enclosure
NEMA: 4X
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 2.6 in. (65mm)
Width: 2.6 in. (65mm)
Depth: 1.6 in. (40mm)
Mounting: DIN Rail Mounting Tabs