You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1555F2F17GY

Enclosure, Wall Mount; Polycarbonate; HxWxD: 4.7 x 2.6 x 1.47 in.

SKU # 62398003592 Manufacturer Series: 1555 F
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 4.7 in. (120mm)
Width: 2.6 in. (66mm)
Depth: 1.47 in. (37mm)
Mounting: DIN Rail Mounting Tabs