The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HAMMOND MANUFACTURING #1554C2GY

Enclosure, Wall Mount; Polycarbonate; HxWxD: 4.7 x 2.6 x 1.6 in.

SKU # 62398030401 Manufacturer Series: 1554
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 4.7 in. (120mm)
Width: 2.6 in. (65mm)
Depth: 1.6 in. (40mm)
Mounting: DIN Rail Mounting Tabs