Menu Search
HAMMOND MANUFACTURING #1554U2GY

Enclosure, Wall Mount; Polycarbonate; HxWxD: 7.9 x 4.7 x 3.5 in.

SKU # 62398030412 Manufacturer Series: 1554
Type: Wall Mount Enclosure
NEMA: 4X
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 7.9 in. (200mm)
Width: 4.7 in. (120mm)
Depth: 3.5 in. (90mm)
Mounting: DIN Rail Mounting Tabs

Additional Info: NEMA Ratings: NEMA 4,12,13