Menu Search
HAMMOND MANUFACTURING #1554V2GY

Enclosure, Wall Mount; Polycarbonate; HxWxD: 9.4 x 6.3 x 3.5 in.

SKU # 62398030415 Manufacturer Series: 1554
Type: Wall Mount Enclosure
NEMA: 4X
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 9.4 in. (240mm)
Width: 6.3 in. (160mm)
Depth: 3.5 in. (90mm)
Mounting: DIN Rail Mounting Tabs