You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PJ12106RTW

Enclosure, Wall Mount; Polyester; HxWxD: 12.14 x 10.26 x 6.13 in.

SKU # 62398070351 Manufacturer Series: Series PJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch
Cover Type: Window
Height: 12.14 in. (308.1mm)
Width: 10.26 in. (260.6mm)
Depth: 6.13 in. (155.7mm)
Mounting: Bracket
Optional Panel: 14R1109

Additional Info: With raised lid and without Panel