Menu Search
HAMMOND MANUFACTURING #PJW363014L

Enclosure, Wall Mount; Polyester; HxWxD: 36.25 x 30.25 x 14.13 in.

SKU # 62398041181 Manufacturer Series: PJW
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Twist Latch
Cover Type: Solid
Height: 36.25 in. (920.7mm)
Width: 30.25 in. (768.3mm)
Depth: 14.13 in. (358.9mm)
Mounting: Flange Mount
Optional Panel: 18P3327

Additional Info: Additional Ratings: IEC 60529, IP66