You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PJW363610L

Enclosure, Wall Mount; Polyester; HxWxD: 36.25 x 36.25 x 10.13 in.

SKU # 62398041182 Manufacturer Series: PJW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Twist Latch
Cover Type: Solid
Height: 36.25 in. (920.7mm)
Width: 36.25 in. (920.7mm)
Depth: 10.13 in. (257.3mm)
Mounting: Flange Mount
Optional Panel: 18P3333

Additional Info: Additional Ratings: IEC 60529, IP66