Menu Search
HAMMOND MANUFACTURING #PJW483610L3PT

Enclosure, Wall Mount; Polyester; HxWxD: 48.25 x 36.25 x 10.13 in.

SKU # 62398028199 Manufacturer Series: PJW
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Handle
Cover Type: Solid
Height: 48.25 in. (1225.5mm)
Width: 36.25 in. (920.7mm)
Depth: 10.13 in. (257.3mm)
Mounting: Flange Mount
Optional Panel: 18P4533

Additional Info: Additional Ratings: IEC 60529, IP66