Menu Search
HAMMOND MANUFACTURING #EJ1084SS

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 10 x 8 x 4 in.

SKU # 62398019054 Manufacturer Series: Junior SS
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 10 in.
Width: 8 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R,12,13