Menu Search
HAMMOND MANUFACTURING #1414N4PHSSO6

Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 14 x 6 in.

SKU # 62398035560 Manufacturer Series: 1418 N4 PHSS
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 16 in.
Width: 14 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R,4,12,13