Menu Search

HAMMOND MANUFACTURING #EN4SD24208SS

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 20 x 8 in.

SKU: 62398036304
Manufacturer Series: SS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 24 in.
Width: 20 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: EP2420
Additional Info: Additional Ratings: NEMA 3R,4,12,13