Menu Search
HAMMOND MANUFACTURING #HW24208S16HK

Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 20 x 8 in.

SKU # 62398010133 Manufacturer Series: HWSSHK
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Cover Mounting: Hinge
Cover Latching: 3 Point Roller Latch, Handle
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 20 in. (508mm)
Depth: 8 in. (203.2mm)
Optional Panel: 18P2117

Additional Info: Additional Ratings: IEC 60529, IP66