Menu Search
HAMMOND MANUFACTURING #ST242008SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 20 x 8 in.

SKU # 62398009906 Manufacturer Series: ST
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 20 in. (508mm)
Depth: 8 in. (203.2mm)
Optional Panel: EP2420

Additional Info: Additional Ratings: IEC 60529, IP66