Menu Search
HAMMOND MANUFACTURING #EN4SD242412SSWH

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 24 x 12 in.

SKU # 62398041131
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: RAL 9003 White
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, Handle
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 24 in. (609.6mm)
Depth: 12 in. (304.8mm)
Mounting: Internal Holes
Optional Panel: EP2424

HMN EN4SD242412SSWH 24X24X12-ENC

Additional Info: Additional Ratings: IEC 60529, IP66