Menu Search
HAMMOND MANUFACTURING #HW242412S16HK

Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 24 x 12 in.

SKU # 62398010149 Manufacturer Series: HWSSHK
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Cover Mounting: Hinge
Cover Latching: 3 Point Roller Latch, Handle
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 24 in. (609.6mm)
Depth: 12 in. (304.8mm)
Optional Panel: 18P2121

Additional Info: Additional Ratings: IEC 60529, IP66