Menu Search
HAMMOND MANUFACTURING #ST302412SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 24 x 12 in.

SKU # 62398009910 Manufacturer Series: ST
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 4 x 1/4 Turn Slot
Cover Type: Solid
Height: 30 in. (762mm)
Width: 24 in. (609.6mm)
Depth: 12 in. (304.8mm)
Optional Panel: EP3024

Additional Info: Additional Ratings: IEC 60529, IP66