Menu Search
HAMMOND MANUFACTURING #1418N4SSKK8

Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 30 x 8 in.

SKU # 62398038550 Manufacturer Series: 1418 N4
View more versions of this product
Height: 30 in.
Width: 30 in.
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Depth: 8 in.
Mounting: External Feet
Optional Panel: Panel Included
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge

Additional Info: Additional Ratings: NEMA 3R,12,13