Menu Search
HAMMOND MANUFACTURING #EN4SD363012SSWH

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 30 x 12 in.

SKU # 62398041133
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: RAL 9003 White
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, Handle
Cover Type: Solid
Height: 36 in. (914.4mm)
Width: 30 in. (762mm)
Depth: 12 in. (304.8mm)
Mounting: Internal Holes
Optional Panel: EP3630

HMN EN4SD363012SSWH 36X30X12-ENC

Additional Info: Additional Ratings: IEC 60529, IP66