Menu Search
HAMMOND MANUFACTURING #ST363612SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 36 x 12 in.

SKU # 62398009915 Manufacturer Series: ST
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 5 x 1/4 Turn Slot
Cover Type: Solid
Height: 36 in. (914.4mm)
Width: 36 in. (914.4mm)
Depth: 12 in. (304.8mm)
Optional Panel: EP3636

Additional Info: Additional Ratings: IEC 60529, IP66