Menu Search
HAMMOND MANUFACTURING #HN4WM366012SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 60 x 12 in.

SKU # 62398084653 Manufacturer Series: HN4 WM SS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 12 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Padlockable Handle
Cover Type: Solid, Two Door
Height: 36 in. (914.4mm)
Width: 60 in. (1524mm)
Depth: 12 in. (304.8mm)

Additional Info: Additional Ratings: IEC 60529, IP66