Menu Search
HAMMOND MANUFACTURING #EN4SD423612SSWH

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 42 x 36 x 12 in.

SKU # 62398041135
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: RAL 9003 White
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, Handle
Cover Type: Solid
Height: 42 in. (1066.8mm)
Width: 36 in. (914.4mm)
Depth: 12 in. (304.8mm)
Mounting: Internal Holes
Optional Panel: EP4236

Additional Info: Additional Ratings: IEC 60529, IP66