Menu Search
HAMMOND MANUFACTURING #HN4WM424212S16

Enclosure, Wall Mount; Stainless Steel; HxWxD: 42 x 42 x 12 in.

SKU # 62398084666 Manufacturer Series: HN4 WM SS
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 12 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Padlockable Handle
Cover Type: Solid, Two Door
Height: 42 in. (1066.8mm)
Width: 42 in. (1066mm)
Depth: 12 in. (304.8mm)

Additional Info: Additional Ratings: IEC 60529, IP66